
DISPLAYPORT KVM EXTENDER OVER FIBER OPTIC, 4K 60HZ, CONSOLE EXTENDER KIT, UP TO
Mfr # FD121-KVM-EXTENDER
Zoro # G514882977
product price: $908.99
/ea
Free Shipping & Returns
Key Features
Input Voltage
240 V AC, 100 V AC
Input Voltage Range
100 - 240 AC
Connectivity Technology
Wired
Maximum Video Resolution
409(6) 2160
DisplayPort
Yes
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
FD121-KVM-EXTENDER
Zoro #
G514882977
UPC #
65030901123
Country of Origin
Taiwan, Province of China
Details
Item
KVM Console/Extender
Input Voltage
240 V AC, 100 V AC
Input Voltage Range
100 - 240 AC
Connectivity Technology
Wired
Maximum Video Resolution
409(6) 2160
DisplayPort
Yes
USB
Yes
Number of USB Ports
6
Package Contents
(1) Transmitter (Local Unit) (1) Receiver (Remote Unit) (2) 10G SFP+ Modules (Pre-installed) (2) Universal Power Adapter (NA/EU/UK/ANZ) (3) USB-A to USB Mini-B Cables (1) Quick-Start Guide
Host Interface
DisplayPort
Number of Remote Users Supported
1
Number of Local Users Supported
1
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.