Zoro Homepage

DisplayPort to HDMI Adapter with HDR - 4K 60Hz - Black

  • Mfr # DP2HD4K60H

  • Zoro # G821724496


product price: $36.89
/ea

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DP2HD4K60H
Zoro #
G821724496
UPC #
065030879729
Country of Origin
Viet Nam

Description

This DisplayPort to HDMI Adapter lets you connect your DP equipped computer to an HDMI display. The adapter supports High Dynamic Range (HDR) and provides sharper images with enhanced video. With brighter colors and greater contrast, the adapter is ideal for: • Creating eye-catching visuals for photography, videography, cinematography • Displaying crisp digital signage walls • Delivering enriched presentations True 4K at 60Hz and HDR The DisplayPort to HDMI adapter is fully compatible with your HDMI 2.0b equipment, supporting resolutions up to 4K 60Hz (3840 x 2160) and bandwidths up to 18Gbps. The adapter offers 4:4:4 chroma subsampling, so every pixel gets its own unique color. It’s also backward compatible with earlier versions of HDMI and DisplayPort at their supported maximum resolutions. With HDR support, you can enjoy lifelike images with increased contrast, brightness and colors and greater luminosity than standard digital imaging. Ideal for Travel This lightweight video adapter is highly portable, with a small footprint design. It's the perfect accessory for your DP supported devices, fitting easily into your carrying case. Hassle-Free Setup To ensure easy operation and installation, this unique DP to HDMI adapter allows for plug-and-play installation without any additional software or drivers. Notes: To achieve HDR, your DisplayPort device must support version 1.4 and your display must support HDMI 2.0b. NVIDIA graphics adapters may not support 4:4:4 chroma subsampling and 5.1/7.1 audio output, when used with this adapter.

Restrictions

This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.