
DISPLAYPORT TO VGA ADAPTER WITH AUDIO
Mfr # DP2VGAA
Zoro # G621703783
product price: $46.99
/eaKey Features
Color
Black
Environmental Certification
EU RoHS
Cable Length
7.20 in
Connector Gender on Second End
Female
Connector Gender on First End
Male
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
DP2VGAA
Zoro #
G621703783
UPC #
065030861557
Country of Origin
China
Dimensions
Cable Length
7.20 in
Details
Color
Black
Environmental Certification
EU RoHS
Connector Gender on Second End
Female
Connector Gender on First End
Male
End of Life Manual Availability
Yes
Compatible With
HP EliteBook Folio 9470m laptop
Features
Active, USB- Power Delivery (USB PD)
REACH free of SVHC
Yes
Connection A
1 x 20-pin DisplayPort 1.2 Digital Audio/Video - Male
Includes
DisplayPort to VGA Adapter with Audio - DP to VGA Converter - 1920x1200, 1 x 0.25m Micro USB Cable
Item
Video Adapter
Connection B
1 x 5-pin Micro USB Type B - Female, 1 x 15-pin HD-15 - Female, 1 x Mini-phone Audio - Female
Environmentally Friendly
Yes
Restrictions
This item has been restricted from sale in the following states:
None
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.