(DKT31CMDPHPD) Docking Station
- Mfr # DKT31CMDPHPD
- Zoro # G716504288
product price:Â
$
123.99
/ea
Free Shipping & Returns
Key Features
USB Charging Port
3
For Use With
Microsoft Surface Pro 7 Apple iPad Pro HP Elite Notebook Dell XPS 13 9310 Lenovo X1 Carbon 9th Gen Apple MacBooks Microsoft Surface Laptop 4 Google Chromebook
Includes
Docking Station Quick-Start Guide
Maximum Power Supply Wattage
100 W
Interfaces
USB 3.1 (3.1 Gen 2) Type C
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- DKT31CMDPHPD
- Zoro #
- G716504288
- UPC #
- 65030892025
- Country of Origin
- China
- Item
- Docking Station
- USB Charging Port
- 3
- For Use With
- Microsoft Surface Pro 7 Apple iPad Pro HP Elite Notebook Dell XPS 13 9310 Lenovo X1 Carbon 9th Gen Apple MacBooks Microsoft Surface Laptop 4 Google Chromebook
- Includes
- Docking Station Quick-Start Guide
- Maximum Power Supply Wattage
- 100 W
- Interfaces
- USB 3.1 (3.1 Gen 2) Type C
- Environmentally Friendly
- Yes
- Number of Displays Supported
- 1
- Number of HDMI Ports
- 1
- USB Type-C Detail
- USB 3.1 USB Type C (10 pin, Gen 2, 10 Gbps) ; USB-C (24 pin) USB Power Delivery only
- USB Type-A
- Yes
- Environmental Certification
- EU RoHS
- Mini DisplayPort
- Yes
- HDMI
- Yes
- Operating System
- Android, macOS 14, Mac OS X 12.0 Monterey, Mac OS X 10.13 High Sierra, Mac OS X 10.15 Catalina, iPadOS, Windows 11, Windows 8.1, Mac OS X 13.0 Ventura, Ubuntu 20.04, Windows 10, Ubuntu 18.04, Mac OS X 11.0 Big Sur
- Compatible Devices
- Workstation, Notebook, Monitor, Tablet
- End of Life Manual Availability
- Yes
- Supported Resolutions
- 4096 x 2160
- Connectivity Technology
- Wired
- Number of USB Type-C Ports
- 1
- Thunderbolt
- Yes
- Screen Mode Supported
- 4K
- USB Type-C
- Yes
- Number of USB Type-A Ports
- 1
Dimensions
- Width
- 16.70 in
- Height
- 6.30 in
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.