Zoro Homepage

DOCK - BLACK - AC ADAPTERS - 100 - 240 AC - 2X 3.5 MM MINI-JACK 3 POSITION, 1X

  • Mfr # USB3SDOCKHDV

  • Zoro # G214883700


product price: $96.49
/ea
Free Shipping & Returns

Key Features

OS Compatibility
Mac OS X 10.14 Mojave, Mac OS X 10.12 Sierra, ChromeOS 69+, macOS 14, Windows Vista, Windows XP SP3, Windows 8, Mac OS X 10.6 Snow Leopard, Mac OS X 13.0 Ventura, Windows 7, Mac OS X 11.0 Big Sur, Mac OS X 10.15 Catalina, Windows 10, Windows 8.1, Windows 11, Mac OS X 12.0 Monterey
Width
7.01 in
Length
12 in
Color
Black
Height
1.73 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
USB3SDOCKHDV
Zoro #
G214883700
UPC #
65030851299
Country of Origin
Taiwan, Province of China

Dimensions

Width
7.01 in
Length
12 in
Height
1.73 in
Cable Length
2.95 ft

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.