Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Docking Station Mount - Wall Mount / Under-Desk Mounting Plate - Steel

  • Mfr # SSPMSUDWM

  • Zoro # G721724558


product price: $25.49
/ea

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SSPMSUDWM
Zoro #
G721724558
UPC #
065030882323
Country of Origin
Canada

Description

Create a clutter-free workspace by mounting your docking station or hub, freeing up space on your desktop. This docking station mount makes it easy to mount a compatible StarTech.com dock or hub to the wall, under your desk or counter, or to another solid surface. Robust Construction Made in Canada, the sturdy and durable dock and hub mount is engineered from 10 gauge steel (3.3 mm thick). Versatile Use Wall mount your laptop docking station or hub to free up space in business offices, commercial spaces, warehouses and industrial environments. You can also mount it under your desk to tuck it away, while still allowing easy access. It's also ideal for space-constrained areas, including hot desks and shared workstations, mobile and wall-mounted workstations, and home offices. Save Desk Space This innovative mount is designed to work exclusively with compatible StarTech.com products including: 4-Port USB-C 10Gbps Hub - USB 3.1 to 3x USB-A + 1x USB-C (HB31C3A1CS) 4-Port USB-C 10Gbps Hub - USB 3.1 to 4x USB-A - Self Powered (HB31C4AS) 3-Port USB-C Hub with GbE - USB 3.1 (10Gbps) (HB31C2A1CGS) USB-C & USB-A 5Gbps Docking Station - USB 3.1 (5Gbps) Universal Laptop Docking Station (DK30C2DPPDUE - UK/EU) Thunderbolt 3 Dual Monitor Docking Station - Thunderbolt 3 w/ USB-C compatibility - Dual Monitor 4K60Hz (TB3CDK2DPUE - UK/EU) USB-C 3.1 5Gbps Dual Monitor Docking Station - USB-C 3.1 Gen 1 - Dual Monitor 1080p (DK30CHHPDUK - UK only) USB-C & USB-A 5Gbps Docking Station - USB 3.1 (5Gbps) Universal Laptop Docking Station (DK30C2DPPD) Thunderbolt 3 Dual Monitor Docking Station - Thunderbolt 3 w/ USB-C compatibility - Dual Monitor 4K60Hz (TB3CDK2DP) USB-C 3.1 5Gbps Dual Monitor Docking Station - USB-C 3.1 Gen 1 - Dual Monitor 1080p (DK30CHHPDEU - EU only) USB-C 3.1 5Gbps Dual Monitor Docking Station - USB-C 3.1 Gen 1 - Dual Monitor 1080p (DK30CHHPDAU - AU only) USB-C 3.1 5Gbps Dual Monitor Docking Station - USB-C 3.1 Gen 1 - Dual Monitor 1080p (DK30CHHPD) Thunderbolt 3 10Gbps Dual Monitor Docking Station - Thunderbolt 3.1 - USB-C 3.1 Gen 2 - Dual Monitor 4K (TB3CDK2DH) Thunderbolt 3 10Gbps Dual Monitor Docking Station - Thunderbolt 3.1 - USB-C 3.1 Gen 2 - Dual Monitor 4K (TB3CDK2DHUE - UK/EU) USB-C 3.1 10Gbps Triple Monitor Docking Station - USB-C 3.1 Gen 2 - Triple Monitor 4K (DK31C3HDPD) USB-C 3.1 10Gbps Triple Monitor Docking Station - USB-C 3.1 Gen 2 - Triple Monitor 4K (DK31C3HDPD - UK/EU) USB-C 3.1 10Gbps Quad Monitor Docking Station -

Restrictions

This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.