Zoro Homepage

DUAL-BAY HARD DRIVE DOCK FOR 2.5 / 3.5 SATA DRIVES; SATA I/II/III HDD/SSD; ESAT

  • Mfr # SDOCK2U33EB

  • Zoro # G514936328


product price: $121.99
/ea
Free Shipping & Returns

Key Features

Height
2.8 in
Width
5.2 in
Depth
5.6 in
Color
Black
Body Material
Plastic
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SDOCK2U33EB
Zoro #
G514936328
UPC #
65030855891
Country of Origin
China

Dimensions

Height
2.8 in
Width
5.2 in
Depth
5.6 in

Details

Item
Drive Dock
Color
Black
Body Material
Plastic
Interface
SATA/600
Package Contents
USB 3.0/eSATA to Dual 2.5/3.5in SATA Hard Drive Docking Station, 1 x USB 3.0 Cable, 1 x eSATA Cable, 1 x Universal Power Adapter (NA/JP, EU, UK, ANZ), 1 x Instruction Manual
Host Interface
eSATA
UASP Support
Yes
Number of Hard Drives Supported
2
Input Voltage
120 V AC
Number of Total Expansion Bays
2
Environmentally Friendly
Yes
Platform Supported
PC
Certifications & Standards
FCC, CE
Number of Solid State Drive Supported
2
Power Source
AC Adapter
Number of 2.5"/3.5" Bays
2
Hot Swappable Bays
Yes
Wireless LAN
No
Drive Interface
SATA/600
Standards
FCC, CE
Includes
(1) USB 3.0 Cable, (1) eSATA Cable, (1) Universal Power Adapter (NA/JP, EU, UK, ANZ), (1) Instruction Manual
Operating System Supported
Mac OS 9.1, Mac OS 9.0, Windows 2000, Windows Server 2008 x64, Windows 2003, Linux, Windows XP, Windows Vista, ChromeOS, Mac OS X 10.0 Cheetah, Mac OS 9.2
Green Environmental Attribute
Environmentally Friendly
Environmental Compliance
Restriction of Hazardous Substances (RoHS) 2
Hot Swappable
Yes
End of Life Manual Availability
Yes
REACH free of SVHC
Yes
Environmental Certification
EU RoHS

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.