
Dual DisplayPort KVM Cable
Mfr # SK2DPMMKVM06-TAA-2U
Zoro # G322639947
product price: $121.99
/ea
Free Shipping & Returns
Key Features
Width
0.8 in
Operating System Compatibility
Windows, ChromeOS, Linux, macOS
Connector Gender on Second End
Male
Device Supported
Workstation, Monitor, Computer, KVM Switch
Color
Black
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
SK2DPMMKVM06-TAA-2U
Zoro #
G322639947
UPC #
065030927000
Country of Origin
Taiwan, Province of China
Dimensions
Width
0.8 in
Height
0.6 in
Cable Length
6 ft
Details
Operating System Compatibility
Windows, ChromeOS, Linux, macOS
Connector Gender on Second End
Male
Device Supported
Workstation, Monitor, Computer, KVM Switch
Color
Black
Features
Clutter-free
Connector on First End Details
1 x Mini-phone Audio - Male, 2 x Displayport Digital Audio/Video - Male, 1 x USB 2.0 Type B - Male
Connector Gender on First End
Male
Connector on Second End Details
1 x Mini-phone Audio - Male, 2 x Displayport Digital Audio/Video - Male, 1 x USB 2.0 Type A - Male
Item
KVM Cable
Description
TAAcompliant KVM cable connects a Dual Display Port computer to a DualMonitor KVM Switch that features two USB 2.0 host ports per computer Simplifies setup by integrating the cables into a single bundle reducing the number of individual cables that need to be managed Universally compatible and works with any KVM or operating system including Windows macOS Linux and all hardware platforms such as Intel AMD Apple
Restrictions
This item has been restricted from sale in the following states:
None
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.