Zoro Homepage

Dual-DP/USB 5Gbps KVM Cable

  • Mfr # DDU1226KVMCABLE

  • Zoro # G315959595


product price: $48.29
/ea

Key Features

Connector Plating
Nickel
Jacket Material
Thermoplastic Elastomer (TPE)
Color
Black
Cable Length
6 ft
Connector Gender on Second End
Male
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DDU1226KVMCABLE
Zoro #
G315959595
UPC #
65030912853
Country of Origin
Viet Nam

Dimensions

Cable Length
6 ft

Details

Connector Plating
Nickel
Jacket Material
Thermoplastic Elastomer (TPE)
Color
Black
Item
KVM Cable
Connector Gender on Second End
Male
Device Supported
Monitor, Computer, KVM Switch
Connector on First End Details
1 x 9-Pin USB 3.2 (Gen 1) Type A - Male, 2 x DisplayPort 1.2 Digital Audio/Video - Male
Data Transfer Rate
5-Gbit/s
Connector on Second End Details
2 x DisplayPort 1.2 Digital Audio/Video - Male, 1 x 9-Pin USB 3.2 (Gen 1) Type B - Male
Connector Gender on First End
Male
Cable Type
DisplayPort/USB/USB-B
Features
HDR10 Support

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.