
Dual DVI KVM Cable USB 2.0
Mfr # SK2DVMMKVM10-TAA
Zoro # G922639668
product price: $159.99
/ea
Free Shipping & Returns
Key Features
Connector on Second End Details
1 x Mini-phone Audio - Male, 2 x DVI Digital Video - Male, 1 x USB 2.0 Type A - Male
Connector on First End Details
1 x USB 2.0 Type B - Male, 2 x DVI Digital Video - Male, 1 x Mini-phone Audio - Male
Cable Length
10 ft
Operating System Compatibility
Mac OS, Windows, Linux, ChromeOS
Device Supported
KVM Switch, Computer, Workstation, Monitor
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
SK2DVMMKVM10-TAA
Zoro #
G922639668
UPC #
065030925891
Country of Origin
United States
Dimensions
Cable Length
10 ft
Width
1.6 in
Height
0.6 in
Details
Connector on Second End Details
1 x Mini-phone Audio - Male, 2 x DVI Digital Video - Male, 1 x USB 2.0 Type A - Male
Connector on First End Details
1 x USB 2.0 Type B - Male, 2 x DVI Digital Video - Male, 1 x Mini-phone Audio - Male
Operating System Compatibility
Mac OS, Windows, Linux, ChromeOS
Device Supported
KVM Switch, Computer, Workstation, Monitor
Connector Gender on First End
Male
Connector Gender on Second End
Male
Item
KVM Cable
Color
Black
Features
Clutter-free
Description
TAA compliant KVM cable connects a dual DVI computer to a Dual Monitor KVM Switch that features USB 2.0 Simplifies setup by integrating the cables into a single bundle reducing the number of individual cables that need to be managed Universally compatible and works with any KVM or operating system including Windows macOS Linux and all hardware platforms such as Intel AMD Apple
Restrictions
This item has been restricted from sale in the following states:
None
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.