Zoro Homepage

Dual HDMI KVM Cable USB 2.0

  • Mfr # SK2HDMMKVM10-TAA

  • Zoro # G222639887


product price: $159.99
/ea
Free Shipping & Returns

Key Features

Features
Clutter-free
Connector on First End Details
2 x HDMI Digital Audio/Video - Male, 1 x USB 2.0 Type B - Male, 1 x Mini-phone Audio - Male
Height
0.5 in
Device Supported
Workstation, Monitor, KVM Switch, Computer
Cable Length
10 ft
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SK2HDMMKVM10-TAA
Zoro #
G222639887
UPC #
065030925761
Country of Origin
Taiwan, Province of China

Dimensions

Height
0.5 in
Cable Length
10 ft
Width
0.8 in

Details

Features
Clutter-free
Connector on First End Details
2 x HDMI Digital Audio/Video - Male, 1 x USB 2.0 Type B - Male, 1 x Mini-phone Audio - Male
Device Supported
Workstation, Monitor, KVM Switch, Computer
Connector Gender on First End
Male
Color
Black
Connector Gender on Second End
Male
Connector on Second End Details
1 x Mini-phone Audio - Male, 1 x USB 2.0 Type A - Male, 2 x HDMI Digital Audio/Video - Male
Item
KVM Cable
Operating System Compatibility
Mac OS, Linux, Windows, ChromeOS

Description

TAA compliant KVM cable connects a dual HDMI computer to a Dual Monitor KVM Switch that features USB 2.0 Simplifies setup by integrating the cables into a single bundle reducing the number of individual cables that need to be managed Universally compatible and works with any KVM or operating system including Windows macOS Linux and all hardware platforms such as Intel AMD Apple

Restrictions

This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.