Dual HDMI Monitor USB-C Docking Station w/ 65W Power Delivery - Mac & Windows - 1x Type-C & 3x

  • Mfr # DK30CHHPD

  • Zoro # G016424668


product price: $127.99
/ea
Free Shipping & Returns

Key Features

For Use With
HP Notebooks Lenovo Notebooks Dell Notebooks Apple MacBook Pro Apple Air (2 extended displays on Macbooks w/ Intel processor or Apple M1 chip) Microsoft Surface Chromebooks
USB Charging Port
4
Includes
Dual HDMI Monitor USB-C Docking Station with 60W Power Delivery 1 x USB-C Host Cable (1 m) 1 x Universal Power Adapter (NA) 1 x Quick-Start Guide
Compatible Devices
Notebook, Tablet, Smartphone
Width
3.10 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DK30CHHPD
Zoro #
G016424668
UPC #
65030881678
Country of Origin
Thailand

Dimensions

Width
3.10 in
Length
5.9 in
Height
1.20 in

Details

For Use With
HP Notebooks Lenovo Notebooks Dell Notebooks Apple MacBook Pro Apple Air (2 extended displays on Macbooks w/ Intel processor or Apple M1 chip) Microsoft Surface Chromebooks
Item
Docking Station
USB Charging Port
4
Includes
Dual HDMI Monitor USB-C Docking Station with 60W Power Delivery 1 x USB-C Host Cable (1 m) 1 x Universal Power Adapter (NA) 1 x Quick-Start Guide
Compatible Devices
Notebook, Tablet, Smartphone
Ethernet Technology
Gigabit Ethernet
Interfaces
USB 3.1 (Gen 1) Type C
Power Source Type
AC
Connectivity Technology
Wired
Kensington Security Slot
Yes
Number of USB 3.0 Ports
4
Number of Displays Supported
2
Number of RJ-45 Ports
1
Maximum Power Supply Wattage
60 W
Number of USB Type-A Ports
3
Audio Line Out
Yes
Operating System
Windows 10, ChromeOS 55+, Windows 7, Windows 8.1, Windows 11, Windows 8, Ubuntu 18.04
HDMI
Yes
USB Power Delivery
65W
Environmental Certification
EU RoHS
Network (RJ-45)
Yes
USB Type-C
Yes
Color
Dual Color
Number of HDMI Outputs
2
Number of USB Type-C Ports
1
End of Life Manual Availability
Yes
Environmentally Friendly
Yes

Description

Dual HDMI Monitor USB-C Docking Station w/ 65W Power Delivery - Mac & Windows - 1x Type-C & 3x Type-A Ports - GbE - 1080p

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.