DUAL MONITOR USB 3.0 DOCKING STATION WITH HDMI AND DVI / VGA, 6X USB 3.1 GEN 1 5G

  • Mfr # DK30ADD

  • Zoro # G014883672


product price:  $182.99
/ea
Free Shipping & Returns

Key Features

OS Compatibility
Windows 7, Windows 8, Mac OS X 10.14 Mojave, Mac OS X 11.0 Big Sur, Windows 10, Windows 11, Mac OS X 10.12 Sierra, Mac OS X 13.0 Ventura, Mac OS X 12.0 Monterey, Mac OS X 10.15 Catalina, Windows 8.1, Mac OS X 10.10 Yosemite
Includes
USB 3.0 Dual-Monitor Docking Station - HDMI and DVI / VGA 1 x USB 3.0 cable 1 x DVI to VGA adapter 1 x Universal power adapter (NA/JP, UK, EU, ANZ) 1 x Quick-start guide
Width
3.40 in
Watts
40 W
Height
1.20 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DK30ADD
Zoro #
G014883672
UPC #
65030871440
Country of Origin
China

Dimensions

Width
3.40 in
Height
1.20 in
Depth
8.50 in

Details

Item
Docking Station
OS Compatibility
Windows 7, Windows 8, Mac OS X 10.14 Mojave, Mac OS X 11.0 Big Sur, Windows 10, Windows 11, Mac OS X 10.12 Sierra, Mac OS X 13.0 Ventura, Mac OS X 12.0 Monterey, Mac OS X 10.15 Catalina, Windows 8.1, Mac OS X 10.10 Yosemite
Includes
USB 3.0 Dual-Monitor Docking Station - HDMI and DVI / VGA 1 x USB 3.0 cable 1 x DVI to VGA adapter 1 x Universal power adapter (NA/JP, UK, EU, ANZ) 1 x Quick-start guide
Watts
40 W
Color
Dual Color
USB Type-A
Yes
Host Interface
USB 3.0
Connectivity Technology
Wired
Device Supported
Notebook
VGA
Yes
DVI
Yes
Supported Resolutions
1920 x 1200, 2048 x 1152
Number of USB 3.0 Ports
7
HDMI
Yes
Number of USB Type-A Ports
4
Network (RJ-45)
Yes
Number of USB Ports
7
Headphone
Yes
Number of HDMI Ports
1
Interfaces
USB 3.0
Operating System
Mac OS X 13.0 Ventura, Windows 11, Windows 8.1, Mac OS X 10.12 Sierra, Windows 10, Mac OS X 10.14 Mojave, Mac OS X 12.0 Monterey, Mac OS X 11.0 Big Sur, Mac OS X 10.10 Yosemite, Windows 8, Mac OS X 10.15 Catalina, Windows 7
Maximum Power Supply Wattage
40 W
Environmentally Friendly
Yes
Compatible Devices
Notebook
Environmental Certification
EU RoHS
End of Life Manual Availability
Yes
USB Charging Port
7

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.