Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Dual Monitor USB C Docking Station HDMI

  • Mfr # MST30C2HHPD

  • Zoro # G716424739


product price: $211.99
/ea
Free Shipping & Returns

Key Features

USB Type-C Detail
2 x USB Type-C (24 pin) USB 3.0 (5Gbps) Female
HDMI
Yes
Maximum Power Supply Wattage
60 W
USB Type-A
Yes
USB Type-C
Yes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MST30C2HHPD
Zoro #
G716424739
UPC #
65030868334
Country of Origin
China

Dimensions

Length
8.7 in
Height
0.90 in
Width
3.10 in

Details

USB Type-C Detail
2 x USB Type-C (24 pin) USB 3.0 (5Gbps) Female
HDMI
Yes
Item
Docking Station
Maximum Power Supply Wattage
60 W
USB Type-A
Yes
USB Type-C
Yes
Number of HDMI Outputs
2
Includes
Dual-Monitor USB-C Dock for Windows - 5x USB3.0 Ports 1m USB-C to USB-C Cable HDMI to DVI Adapters Universal Power Adapter (NA/JP, ANZ) Quick-start Guide
Operating System
Windows 11, Windows 8, Windows 7, Windows 10, Windows 8.1
Microphone
Yes
Number of USB 3.0 Ports
4
Thunderbolt
Yes
For Use With
Lenovo ThinkPad X1 Carbon Dell XPS 13 HP EliteBook Microsoft Surface Pro 7
Network (RJ-45)
Yes
USB Charging Port
4
Screen Mode Supported
4K
Supported Resolutions
1920 x 1200, 4096 x 2160, 3840 x 2160
Interfaces
USB Type C
Connectivity Technology
Wired
End of Life Manual Availability
Yes
Environmentally Friendly
Yes
Environmental Certification
EU RoHS
Audio Line Out
Yes
DisplayPort
Yes
Color
Black
Ethernet Technology
Gigabit Ethernet
Compatible Devices
Notebook
Number of Displays Supported
2

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.