Zoro Homepage
This item is Discontinued.
Startech.Com Dual mSATA RAID Enclosure - USB 3.1 (10Gbps) - USB-C, USB-A SMS2BU31C3R

Dual mSATA RAID Enclosure - USB 3.1 (10Gbps) - USB-C, USB-A (Discontinued)

  • Mfr # SMS2BU31C3R
  • Zoro # G6223577
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SMS2BU31C3R
Zoro #
G6223577
UPC #
65030866880
Country of Origin
Taiwan, Province of China

Dimensions

Height
0.63 in
Width
3.15 in
Length
3.94 in

Details

Compatible With
OS independent; No software or drivers required
Material
Aluminum
Includes
dual-bay drive enclosure, USB-C to Micro-B cable - 18.5 inches, sets of mSATA mounting hardware, housing assembly screws, quick-start guide, screwdriver, USB-A to Micro-B cable - 18.5 inches

Description

Quickly access and back up data from your USB-C or USB-A enabled device through ultra-fast USB 3.1 Gen 2 (10Gbps) - Dual mSATA RAID Enclosure with multiple RAID options (RAID 0, RAID 1, JBOD, BIG) to provide increased storage size, performance, or redundancy - Portable mSATA SSD drive enclosure for mSATA and mSATA Mini (full-height and half-height mSATA drives) supports SATA I,II,III - USB 3.1 Gen 2 external mSATA enclosure for USB Type-C enabled host including MacBook or Chromebook Pixel or Dell XPS, and compatible with Thunderbolt 3 USB C port - Engineered with a durable aluminum housing and comes with two USB cables (USB-C to Micro B and USB-A to Micro B) for flexible use / USB C dual mSATA enclosure / USB C dual mSATA enclosure / USB 3.1 Gen 2 Dual mSATA SSD enclosure / USB-C mSATA enclosure / USB Type C mSATA SSD enclosure / USB C mSATA enclosure

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.