
Dual-Port 10Gb PCIe Network Card - 10GBASET/NBASET (Discontinued)
- Mfr # ST10GSPEXNDP
- Zoro # G5496207
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
ST10GSPEXNDP
Zoro #
G5496207
UPC #
65030880220
Country of Origin
China
Dimensions
Height
0.81 in
Width
6.26 in
Length
4.76 in
Details
Compatible With
Windows® 7, 8, 8.1, 10,
Windows Server® 2008 R2, 2012, 2012 R2, 2016, 2019,
Mac OS® 10.12 to 10.14,
Linux 3.x to 4.14 <i>LTS Versions only</i>,
VMWare® ESXi 5.0/5.1/6.0/6.5 ,
Includes
Network Adapter Card, Low-Profile Bracket, Quick-Start Guide
Product Type
10Gigabit Ethernet Card
Description
DUAL NIC: Installing into an 8x PCI Express slot and complying with the PCIe 2.0 specification, this 10Gb PCIe network card features two RJ45 ports for dual network connectivity - SUPPORTS 10Gb, 5Gb, 2.5Gb, 1Gb, and 100Mb NETWORK SPEEDS: Versatile Ethernet connectivity with a PCIe network adapter card that supports five network speeds - 10GBASE-T AND NBASE-T SUPPORT: The PCIe NIC card is compatible with both 10GBASE-T and NBASE-T, supporting 2.5 and 5 gigabit network speeds on CAT5e cabling and 10 gigabit network speed on CAT6a - IEEE 802.3az COMPLIANT: Energy efficient chipset with Tehuti TN4010 & Marvell 88X3110 - LOW-PROFILE BRACKET INCLUDED: Flexible installation options with both standard and low-profile brackets included
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.