Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Dual Rail 1U 17in Rackmount KVM Console

  • Mfr # RKCOND17HD

  • Zoro # G316424252


product price: $1,608.99
/ea
Free Shipping & Returns

Key Features

Input Current
1A
Input Voltage
120 V AC, 230 V AC
Color
Black
Display Screen Type
LED
DVI
Yes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
RKCOND17HD
Zoro #
G316424252
UPC #
65030872515
Country of Origin
Taiwan, Province of China

Dimensions

Height
1.7 in
Depth
28.6 in
Rack Height
1U
Width
18.9 in
Screen Size
17.3 in

Details

Input Current
1A
Input Voltage
120 V AC, 230 V AC
Color
Black
Display Screen Type
LED
DVI
Yes
End of Life Manual Availability
Yes
Device Type
LCD Rack Console
Environmental Certification
EU RoHS
Environmentally Friendly
Yes
Package Contents
17" HD Rackmount KVM Console - Dual Rail, 2 x Rear Mounting Bracket , 1 x KVM Cables, 1 x Firmware Upgrade Cable, 1 x Audio Cable, 8 x M5 Cage Nuts , 8 x M5 Screws, 5 x Power Cords (NA, JP, UK, EU, ANZ), 1 x Quick-Start Guide
Number of DVI Ports
2
Platform Supported
PC
Keyboard
Yes
Input Voltage Range
100V AC to 240V AC
Number of VGA Ports
2
Pointing Device Type
TouchPad
Product Material
Steel
Power Consumption
10.20 W
Number of Computers Supported
1
Number of USB Ports
3
REACH free of SVHC
Yes
USB
Yes
Item
LCD Rack Console
Screen Resolution
1920 x 1080
VGA
Yes
Screen Mode
Full HD

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.