Zoro Homepage

Dual TV Cart / Mount, Rolling TV Cart

  • Mfr # STNDMTVDUO

  • Zoro # G516440106


product price: $986.99
/ea
Free Shipping & Returns

Key Features

Features
Adjustable Height, Mobility, Durable, Tilt Adjustment, Heavy Duty, Locking Casters, Camera Shelf, Adjustable Shelf, Cable Management, Sturdy, Handle
Number of Devices Supported
2
Includes
Width
87.60 in
Maximum Screen Size Supported
60 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
STNDMTVDUO
Zoro #
G516440106
UPC #
65030891653
Country of Origin
China

Dimensions

Width
87.60 in
Maximum Screen Size Supported
60 in
Minimum Screen Size Supported
37 in
Height
93.60 in
Length
28 in

Details

Features
Adjustable Height, Mobility, Durable, Tilt Adjustment, Heavy Duty, Locking Casters, Camera Shelf, Adjustable Shelf, Cable Management, Sturdy, Handle
Number of Devices Supported
2
Includes
Maximum Load Capacity
242 lb
Item
Display Cart
Total Number of Shelves
2
Number of Casters
4
Material
Aluminum, Steel

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.