Zoro Homepage

Duplicator Eraser - USB Flash Drives 1:2

  • Mfr # USBDUP12

  • Zoro # G316430628


product price: $176.99
/ea
Free Shipping & Returns

Key Features

Width
5.1 in
Environmentally Friendly
Yes
Features
LCD Display
Input Voltage
5 V DC
Minimum Storage Temperature
41°F
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
USBDUP12
Zoro #
G316430628
UPC #
65030849944
Country of Origin
Taiwan, Province of China

Dimensions

Width
5.1 in
Height
1 in
Depth
4.7 in

Details

Item
Flash Memory Duplicator
Environmentally Friendly
Yes
Features
LCD Display
Input Voltage
5 V DC
Minimum Storage Temperature
41°F
Operation Type
Standalone
Environmental Certification
EU RoHS
Number of Destination Drives Supported
2
Buffer
64 MB
Memory Card Supported
SD, microSD
USB
Yes
Power Source
AC
Color
Black
End of Life Manual Availability
Yes
Maximum Operating Temperature
113°F
Includes
1:2 Standalone USB 2.0 Flash Drive Duplicator and Eraser - Flash Drive Copier, Universal Power Adapter, 3 x Power Adapter Plug (NA/ UK/ EU), 1 x Instruction Manual
File System Supported
NTFS, FAT16, ext3, ext4, FAT32, ext2
REACH free of SVHC
Yes
Number of Source Drives Supported
1

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.