
DVI-D to VGA Active Adapter Converter
Mfr # DVI2VGAE
Zoro # G916440744
product price: $50.59
/eaKey Features
Cable Length
12 in
Environmentally Friendly
Yes
REACH free of SVHC
Yes
Connector Gender on First End
Male
Color
Black
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
DVI2VGAE
Zoro #
G916440744
UPC #
65030850834
Country of Origin
China
Dimensions
Cable Length
12 in
Height
0.6 in
Width
1.8 in
Details
Environmentally Friendly
Yes
REACH free of SVHC
Yes
Connector Gender on First End
Male
Color
Black
Environmental Certification
EU RoHS
Connection B
1 x 5-pin Micro USB Type B - Female, 1 x 15-pin HD-15 - Female
Connection A
1 x 25-pin DVI-D Digital Video - Male
Includes
DVI-D to VGA Active Adapter Converter Cable - 1920x1200, 1 x USB Type A to Micro USB Type B Cable
Features
Active, USB- Power Delivery (USB PD)
Item
Video Adapter
End of Life Manual Availability
Yes
Connector Gender on Second End
Female
Standards
CE, FCC
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.