Zoro Homepage

DVI KVM Cable

  • Mfr # SKDVMMKVM06-TAA

  • Zoro # G822639713


product price: $129.99
/ea
Free Shipping & Returns

Key Features

Color
Black
Features
Clutter-free
Device Supported
Workstation, KVM Switch, Computer
Connector Gender on First End
Male
Width
1.6 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SKDVMMKVM06-TAA
Zoro #
G822639713
UPC #
065030926973
Country of Origin
Taiwan, Province of China

Dimensions

Width
1.6 in
Height
0.6 in
Cable Length
6 ft

Details

Color
Black
Features
Clutter-free
Device Supported
Workstation, KVM Switch, Computer
Connector Gender on First End
Male
Item
KVM Cable
Operating System Compatibility
ChromeOS, Mac OS, Linux, Windows
Connector on Second End Details
1 x DVI Digital Video - Male, 1 x Mini-phone Audio - Male, 1 x USB 2.0 Type A - Male
Connector on First End Details
1 x USB 2.0 Type B - Male, 1 x DVI Digital Video - Male, 1 x Mini-phone Audio - Male
Connector Gender on Second End
Male

Description

TAAcompliant KVM cable connects a DVI computer to a DVI KVM Switch that features USB 2.0 Simplifies setup by integrating the cables into a single bundle reducing the number of individual cables that need to be managed Universally compatible and works with any KVM or operating system including Windows macOS Linux and all hardware platforms such as Intel AMD Apple

Restrictions

This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.