
DVI to VGA Cable Adapter - Black - M/F
Mfr # DVIVGAMFBK
Zoro # G616424877
product price: $3.15
/eaSold in multiples of 3 for $9.45
Key Features
Material
Polyvinyl Chloride (PVC)
REACH free of SVHC
Yes
End of Life Manual Availability
Yes
Color
Black
Connector Gender on Second End
Female
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
DVIVGAMFBK
Zoro #
G616424877
UPC #
65030841573
Country of Origin
China
Dimensions
Height
0.6 in
Width
1.6 in
Length
1.6 in
Details
Material
Polyvinyl Chloride (PVC)
REACH free of SVHC
Yes
End of Life Manual Availability
Yes
Color
Black
Item
Video Adapter
Connector Gender on Second End
Female
Connection B
1 x 15-pin HD-15 VGA Female
Environmental Certification
EU RoHS
Features
Screw Lock, Molded
Connector Gender on First End
Male
Adapter Type
DVI/VGA
Environmentally Friendly
Yes
Connection A
1 x 29-pin DVI-I (Dual-Link) Video Male
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.