Zoro Homepage

DVI to VGA Cable Adapter - F/M

  • Mfr # DVIVGAFM

  • Zoro # G816424943


product price: $6.15
/ea
Sold in multiples of 3 for $18.45

Key Features

End of Life Manual Availability
Yes
Adapter Type
DVI/VGA
Environmental Certification
EU RoHS
Color
Beige
Length
2.4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DVIVGAFM
Zoro #
G816424943
UPC #
65030820820
Country of Origin
China

Dimensions

Length
2.4 in
Width
1.6 in
Height
0.6 in

Details

End of Life Manual Availability
Yes
Adapter Type
DVI/VGA
Environmental Certification
EU RoHS
Item
Video Adapter
Color
Beige
Connection B
1 x 15-pin HD-15 VGA Male
Connection A
1 x 29-pin DVI-I Video Female
Features
Molded, Screw Lock
Environmentally Friendly
Yes
REACH free of SVHC
Yes

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.