
DVI to VGA Cable Adapter M/F - 10 pack
Mfr # DVIVGAMF10PK
Zoro # G516424885
product price: $24.75
/eaKey Features
Features
Screw Lock, Molded
Width
1.6 in
Connection B
1 x 15-pin HD-15 VGA Female
Jacket Material
Polyvinyl Chloride (PVC)
Color
Beige
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
DVIVGAMF10PK
Zoro #
G516424885
UPC #
65030859240
Country of Origin
China
Dimensions
Width
1.6 in
Height
0.6 in
Length
1.6 in
Details
Features
Screw Lock, Molded
Connection B
1 x 15-pin HD-15 VGA Female
Jacket Material
Polyvinyl Chloride (PVC)
Color
Beige
Connection A
1 x 29-pin DVI-I Video Male
Adapter Type
DVI/VGA
Item
Video Adapter
Finish
Nickel
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.