
DVI TO VGA CABLE ADAPTER M/F - 10 PACK
Mfr # DVIVGAMFB10P
Zoro # G116424889
product price: $28.89
/eaKey Features
Adapter Type
DVI/VGA
Connection A
1 x 29-pin DVI-I Video Male
Color
Black
Connector Gender on Second End
Female
Connector Gender on First End
Male
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
DVIVGAMFB10P
Zoro #
G116424889
UPC #
65030859264
Country of Origin
China
Details
Item
Video Adapter
Adapter Type
DVI/VGA
Connection A
1 x 29-pin DVI-I Video Male
Color
Black
Connector Gender on Second End
Female
Connector Gender on First End
Male
Connection B
1 x 15-pin HD-15 VGA Female
Features
Screw Lock, Molded
Finish
Nickel
Jacket Material
Polyvinyl Chloride (PVC)
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.