Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

ELIMINATE ADAPTERS, BY CONNECTING YOUR HDMI SOURCE DIRECTLY TO A VGA MONITOR/PRO

  • Mfr # HD2VGAMM6

  • Zoro # G114883541


product price: $31.95
/ea

Key Features

Cable Type
HDMI/VGA
Standards
CE, FCC
Conductor Material
Copper
Color
Black
Cable Length
6 ft
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
HD2VGAMM6
Zoro #
G114883541
UPC #
65030859622
Country of Origin
China

Dimensions

Cable Length
6 ft

Details

Cable Type
HDMI/VGA
Standards
CE, FCC
Conductor Material
Copper
Color
Black
Item
Video Cable Adapter
Green Environmental Attribute
Environmentally Friendly
Features
Active, Plug & Play
Conductor
Copper
Device Supported
Chromebook, MAC, TV, Desktop PC, Monitor, Computer, Projector, Workstation, Video Device, Notebook
Certifications & Standards
CEFCC
Connector Gender on Second End
Male
Supported Resolution
1920 x 1200
Connector on Second End Details
(1) 15-pin HD-15 - Male
Connector on First End Details
(1) 5-pin Micro USB Type B - Female, (1) 19-pin HDMI Digital Audio/Video - Male

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.