
eSATAp / eSATA / USB 3.0 Hard Drive Enclosure with UASP (Discontinued)
- Mfr # S251SMU33EP
- Zoro # G5467622
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
S251SMU33EP
Zoro #
G5467622
UPC #
65030859219
Country of Origin
China
Dimensions
Height
0.63 in
Width
3.03 in
Depth
4.9"
Length
4.92 in
Details
Color
Silver
Material
Aluminum and Plastic
Compatible With
OS independent; No software or drivers required
Includes
USB 3.0/eSATAp 2.5" SATA Hard Drive Enclosure, USB 3.0 Cable, eSATA cable, Installation screws (with screw driver), Instruction manual, Phillips head screw driver, USB to DC power adapter
Product Type
Drive Enclosure
Power Source
USB
Description
Turn a 2.5” SATA III HDD / SSD into an external hard drive that can connect to your computer through either eSATAp at 6 Gbps or USB 3.0 with UASP at 5 Gbps - Compatible with USB 3.0 & eSATA/eSATAp computer systems and 2.5in hard drives (HDD) and solid state drives (SSD) - USB 3.0 Hard Drive Enclosure / USB 3.0 External Hard Drive Enclosure / eSATA Hard Drive Enclosure / USB 3.0 SATA Enclosure - Take advantage of laptops and desktops that feature eSATA connectivity
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.