Zoro Homepage

EXPAND THE CONNECTIVITY OF YOUR LAPTOP OR MACBOOK WITH THIS USB-C MULTIPORT ADAP

  • Mfr # CDP2HDUACPW

  • Zoro # G814897787


product price: $82.69
/ea
Free Shipping & Returns

Key Features

OS Compatibility
macOS, Windows
Color
White
Height
0.40 in
Width
2 in
Watts
60 W
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CDP2HDUACPW
Zoro #
G814897787
UPC #
65030867160
Country of Origin
China

Dimensions

Height
0.40 in
Width
2 in

Details

Item
Docking Station
OS Compatibility
macOS, Windows
Color
White
Watts
60 W
Compatibility
MacBook or Windows laptop
USB Type-C
Yes
Screen Mode
4K
Number of USB Type-A Ports
1
Supported Resolutions
4096 x 2160, 3840 x 2160
Host Interface
USB Type C
Platform Supported
PC
HDMI
Yes
Number of HDMI Ports
1
Brand Compatibility
Apple
Number of Displays Supported
1
Green Environmental Attribute
Environmentally Friendly
USB Type-A
Yes
Connectivity Technology
Wired
USB Type-C Detail
(1) USB 3.2 Type-C (24 pin, Gen 1, 5Gbps), (1) USB Type-C (24 pin) USB Power Delivery Only
Power Source
USB
Device Supported
Monitor/Projector/Notebook

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.