Zoro Homepage
This item is Discontinued.
Startech.Com ExpressCard 34mm to 54mm Stabilizer Adapter - 3 Pack ECBRACKET2

ExpressCard 34mm to 54mm Stabilizer Adapter - 3 Pack (Discontinued)

  • Mfr # ECBRACKET2
  • Zoro # G5496837
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ECBRACKET2
Zoro #
G5496837
UPC #
65030847599
Country of Origin
Taiwan, Province of China

Dimensions

Length
1.57 in
Width
0.83 in
Height
0.2 in

Details

Color
Black
Includes
34mm to 54mm Bracket
Features
Slip Resistant, Lightweight, Durable
Product Type
Mounting Spacer

Description

Install a 34mm ExpressCard into a 54mm ExpressCard slot without card slippage - ExpressCard 34mm to 54mm Adapter - Works with flushmount designed ExpressCards as well as traditional ExpressCard designs - Durable, lightweight plastic construction

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.