Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

EXTEND 1080P VIDEO AND FOUR USB PERIPHERAL DEVICES TO A REMOTE LOCATION OVER STA

  • Mfr # ST121USBHD

  • Zoro # G615086380


product price: $225.99
/ea
Free Shipping & Returns

Key Features

Package Contents
(1) HDMI over CAT6 Transmitter, (1) HDMI over CAT6 Receiver, (2) Ethernet Cables, (2) USB to Mini-USB Cables, (1) Universal Power Adapter (NA/EU/UK/AU), (1) Mounting Kit, (1) Quick Install Guide
Number of HDMI Outputs
1
Twisted Pair Cable Standard
Category 6
Environmentally Friendly
Yes
Network (RJ-45)
Yes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ST121USBHD
Zoro #
G615086380
UPC #
65030862363
Country of Origin
Taiwan, Province of China

Dimensions

Transmitter Depth
3.20 in
Receiver Height
0.80 in
Transmitter Height
0.80 in
Receiver Depth
3.20 in
Receiver Width
3.20 in
Transmitter Width
3.20 in

Details

Package Contents
(1) HDMI over CAT6 Transmitter, (1) HDMI over CAT6 Receiver, (2) Ethernet Cables, (2) USB to Mini-USB Cables, (1) Universal Power Adapter (NA/EU/UK/AU), (1) Mounting Kit, (1) Quick Install Guide
Number of HDMI Outputs
1
Twisted Pair Cable Standard
Category 6
Environmentally Friendly
Yes
Network (RJ-45)
Yes
Maximum Operating Distance
260 ft
Number of Output Devices Supported
1
Connectivity Technology
Wired
USB
Yes
Number of Network (RJ-45) Ports
4
Media Type Supported
Twisted Pair
Number of HDMI Inputs
1
Serial Port
Yes
Maximum Video Resolution
1920 x 1200
Graphics Modes
WUXGA
Number of Input Devices Supported
1
HDMI In
Yes
Number of USB Ports
5
HDMI Out
Yes
Item
Video Extender Transmitter/Receiver

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.