Zoro Homepage
This item is Discontinued.
Startech.Com Extra 2.5" Drive Tray for SATSASBP125/SATSASBP425 Backplanes SATSASTRX25

Extra 2.5" Drive Tray for SATSASBP125/SATSASBP425 Backplanes (Discontinued)

  • Mfr # SATSASTRX25
  • Zoro # G5492104
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SATSASTRX25
Zoro #
G5492104
UPC #
65030862318
Country of Origin
Taiwan, Province of China

Dimensions

Height
0.66 in
Width
2.75 in
Length
4.67 in

Details

Compatible With
OS independent; No software or drivers required
Material
Steel and Plastic
Includes
2.5" hot swap hard drive tray, screws, keys

Description

Exchange drives with ease with this extra drive tray for SATSASBP125 and SATSASBP425 mobile rack backplanes - 2.5" hot swap hard drive tray - For 2.5" SAS or SATA SSD/HDDs from 5-15mm in height - Swap drives easily between desktops or servers

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.