Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

EXTREME NETWORKS 10052 COMPATIBLE SFP - 1000BASE-LX 1GBPS - 1GBE MODULE - 1GE GI

  • Mfr # 10052-ST

  • Zoro # G214909516


product price: $35.79
/ea

Key Features

Fiber Mode Supported
Single-mode
Media Type Supported
Optical Fiber
Ethernet Technology
Gigabit Ethernet
Connector Type
LC
Interfaces/Ports Details
(1) LC 1000Base-LX Network
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
10052-ST
Zoro #
G214909516
UPC #
65030885270
Country of Origin
China

Details

Fiber Mode Supported
Single-mode
Media Type Supported
Optical Fiber
Ethernet Technology
Gigabit Ethernet
Connector Type
LC
Interfaces/Ports Details
(1) LC 1000Base-LX Network
Compatibility
MSA Compliant
Network Technology
1000Base-LX
Item
SFP (mini-GBIC) Module
Application
Optical Network, Data Networking
Number of Ports
1
Green Environmental Attribute
Environmentally Friendly

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.