Fiber Optic Cleaner, Fiber Connector Cleaning Cassette, LC/SC/ST/FC Fiber Cable Cleaner
Mfr # FOCLEANER
Zoro # G421724513
product price:Â $29.35
/eaKey Features
Height
1.4 in
Width
5.1 in
Features
Compact, Lightweight, Long Lasting, Damage Resistant
Depth
3.1 in
Color
Green
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
FOCLEANER
Zoro #
G421724513
UPC #
065030906029
Country of Origin
Taiwan, Province of China
Dimensions
Height
1.4 in
Width
5.1 in
Depth
3.1 in
Details
Item
Cleaning Tool
Features
Compact, Lightweight, Long Lasting, Damage Resistant
Color
Green
Recommended Usage
Contaminant Remover, Dust Remover
Description
Ensure optimal performance with this practical fiber optic cleaner, designed for LC, SC, ST, and FC fiber connectors. It provides quick, effective cleaning for reliable signal quality in critical network environments. Maintain Clean Fiber Connections This Fiber Optic Cleaner effectively removes dust and particles to prevent contamination that can compromise connection reliability and signal quality. Because optical fiber is highly sensitive to contamination, keeping fiber ends clean is essential for maintaining consistent performance, especially in high-bandwidth connections where even minor particles can disrupt signal integrity. Quick and Simple Operation Cleaning fiber connector ends is simple with the intuitive push-button mechanism. Simply press to expose the cleaning belt, then swipe the fiber connector to remove particulate matter and ensure a clean contact surface in just a few quick motions. For Professional Fiber Installations This Optical Fiber Cleaning Tool is suited for fiber optic network maintenance, server racks, and data centers. Its compact design is ideal for technicians working with high-density fiber setups, including patch panels and transceivers. Compatible with both APC and UPC-polished fiber ends, it supports a wide range of fiber connection types.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.