Zoro Homepage

Flat Screen TV Wall Mount - Tilting - For 32 to 75 TVs - Heavy-Duty Steel - VESA TV Mount -

  • Mfr # FLATPNLWALL

  • Zoro # G716426238


product price: $124.99
/ea
Free Shipping & Returns

Key Features

Maximum Load Capacity
165.35 lb
Features
Adjustable Tilt, Space Saving Design, Tilt, Heavy Duty, Cable Management
Minimum Screen Size Supported
32 in
Material
Steel
Width
3.30 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
FLATPNLWALL
Zoro #
G716426238
UPC #
65030865487
Country of Origin
China

Dimensions

Minimum Screen Size Supported
32 in
Width
3.30 in
Length
31.90 in
Height
19.70 in
Maximum Screen Size Supported
75 in

Details

Maximum Load Capacity
165.35 lb
Features
Adjustable Tilt, Space Saving Design, Tilt, Heavy Duty, Cable Management
Material
Steel
Includes
1 x Wall Plate, 1 x Left Bracket, 1 x Right Bracket, 1 x Allen Key, 4 x M5x14 mm Screws, 4 x M6x14 mm Screws, 4 x M8x30 mm Screws, 4 x M6x30 mm Screws, 4 x M8x50 mm Screws, 4 x Washers, 8 x Short Spacers, 8 x Long Spacers, 6 x 6.3x55 mm Screws, 6 x Concrete Anchors, 6 x Flat Washers, 1 x Instruction Manual
Number of Displays Supported
1
Device Supported
LCD Display, Curved Screen Display, Digital Signage Display, TV, Monitor, LED Display
Item
Wall Mount
Mounting Pattern
200 x 400, 200 x 300, 100 x 100, 400 x 300, 400 x 200, 300 x 300, 600 x 400, 400 x 400, 700 x 400, 200 x 100, 100 x 200, 300 x 200, 75 x 75, 600 x 300, 200 x 200, 600 x 200

Description

Flat Screen TV Wall Mount - Tilting - For 32 to 75 TVs - Heavy-Duty Steel - VESA TV Mount - Monitor Wall Mount - Wall Mount TV Bracket

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.