Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

FLOATING WALL-MOUNTED AV SHELF, ADJUSTABLE HEIGHT SHELF FOR UNDER TV, ORGANIZE A

  • Mfr # 1B-WALL-MOUNT-SHELF

  • Zoro # G421696704


product price: $30.19
/ea

Key Features

Device Supported
Display, TV, Audio/Video Device, A/V Receiver, Video Conference Equipment
Height
8.50 in
Color
Black
Length
14.20 in
Maximum Load Capacity
15.40 lb
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
1B-WALL-MOUNT-SHELF
Zoro #
G421696704
UPC #
65030901222
Country of Origin
China

Dimensions

Height
8.50 in
Length
14.20 in
Thickness
196.85 mil
Width
9.80 in
Height Adjustable
Yes

Details

Device Supported
Display, TV, Audio/Video Device, A/V Receiver, Video Conference Equipment
Color
Black
Maximum Load Capacity
15.40 lb
Material
Aluminum, Plastic, Steel
Form Factor
Wall Mountable
Item
Mounting Shelf
Features
Durable, Sturdy, Easy to Install, Lightweight, Cable Management
Package Contents
1 x Glass Shelf, 1 x Support Brackets, 1 x Wall Bracket, 2 x Side Covers, 2 x M4x6mm Screws, 2 x M5x14mm screws, 4 x M6x8mm Screws, 3 x Wall Mounting Screws, 3 x Wall Anchors, 2 x Endcaps, 1 x Mounting Plate, Large, 1 x Mounting Plate, Small, 1 x Quick-Start Guide
Durability
Shatter Resistant, Scratch Resistant

Description

/V EQUIPMENT ON A BLACK TEMPERED GLASS SHELF

Restrictions

This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.