FREE UP DESK SPACE AND MINIMIZE CLUTTER, BY RAISING YOUR MONITOR AND SMALL ACCES

  • Mfr # MNRISERCLMP

  • Zoro # G915190350


product price:  $41.19
/ea

Key Features

Color
Black
Height
5.1"
Width
25.6"
Weight Capacity
44.09 lb
Length
10.2"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MNRISERCLMP
Zoro #
G915190350
UPC #
65030884167
Country of Origin
China

Dimensions

Height
5.1"
Width
25.6"
Length
10.2"
Maximum Screen Size Supported
34"
Max. Screen Size Supported
34 in

Details

Color
Black
Weight Capacity
44.09 lb
Device Supported
Monitor, Keyboard, Notebook, Printer
Package Contents
(1) Monitor Platform, (2) Desk Clamp Assemblies, (1) Hex Key, (4) Screws, (4) Washers, (1) Quick-Start Guide
Environmentally Friendly
Yes
Number of Displays Supported
1
Maximum Load Capacity
44.09 lb
Green Environmental Attribute
Environmentally Friendly
Includes
(1) Monitor Platform, (2) Desk Clamp Assemblies, (1) Hex Key, (4) Screws, (4) Washers, (1) Quick-Start Guide.
Item
Desk Mount

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.