
Full Motion TV Wall Mount - 32-75in VESA
Mfr # FPWARPS
Zoro # G716440098
product price: $500.99
/ea
Free Shipping & Returns
Key Features
Color
Black, Silver
Environmentally Friendly
Yes
Height
20.60 in
Minimum Screen Size Supported
32 in
REACH free of SVHC
Yes
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
FPWARPS
Zoro #
G716440098
UPC #
65030879866
Country of Origin
Taiwan, Province of China
Dimensions
Height
20.60 in
Minimum Screen Size Supported
32 in
Maximum Screen Size Supported
75 in
Length
21.70 in
Width
34.30 in
Details
Color
Black, Silver
Environmentally Friendly
Yes
REACH free of SVHC
Yes
Mounting Pattern
200 x 400, 200 x 100, 400 x 400, 300 x 200, 600 x 300, 200 x 300, 200 x 200, 600 x 400, 800 x 400, 700 x 400, 500 x 300, 400 x 300, 800 x 500, 150 x 100, 300 x 300, 400 x 200
Number of Displays Supported
1
Finish
Powder Coated
End of Life Manual Availability
Yes
Includes
Material
Steel, Aluminum
Device Supported
Curved Screen Display, Flat Panel Display, LCD Display, LED Display, TV
Features
Adjustable, Durable, Flexible, Pivot, Space Saving Design, Heavy Duty, Cable Management, Full Motion, Articulating, Swivel, Tilt, Robust
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.