
FULL MOTION TV WALL MOUNT UP TO 100IN TV
Mfr # FPWARTS2
Zoro # G614903374
product price: $331.99
/ea
Free Shipping & Returns
Key Features
Overall Width
31.5"
Height
19.2"
Maximum Screen Size Supported
100"
Environmentally Friendly
Yes
VESA Mount Compatible
Yes
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
FPWARTS2
Zoro #
G614903374
UPC #
65030870344
Country of Origin
China
Dimensions
Overall Width
31.5"
Height
19.2"
Maximum Screen Size Supported
100"
Overall Depth
2.9
Overall Length
26.38
Details
Item
Wall Mount
Environmentally Friendly
Yes
VESA Mount Compatible
Yes
Number of Displays Supported
1
Device Supported
TV, Curved Screen Display, Digital Signage Display, Flat Panel Display
Maximum Load Capacity
165.35 lb
Mounting Pattern
400 x 400, 300 x 300, 300 x 200, 600 x 400, 200 x 200, 600 x 200, 400 x 300, 200 x 300, 200 x 100, 600 x 300, 200 x 400, 400 x 200
Finishing
Powder Coated
Package Contents
Material
Steel
Description
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.