
Full Motion TV Wall Mount up to 70in TV
Mfr # FPWARTB2
Zoro # G516440120
product price: $292.99
/ea
Free Shipping & Returns
Key Features
Maximum Load Capacity
99.21 lb
Length
20.40 in
Width
25.30 in
Maximum Screen Size Supported
70 in
Device Supported
Flat Panel Display, Curved Screen Display
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
FPWARTB2
Zoro #
G516440120
UPC #
65030870368
Country of Origin
China
Dimensions
Length
20.40 in
Width
25.30 in
Maximum Screen Size Supported
70 in
Minimum Screen Size Supported
32 in
Height
16.50 in
Details
Maximum Load Capacity
99.21 lb
Device Supported
Flat Panel Display, Curved Screen Display
Series
Full-Motion
Number of Displays Supported
1
Material
Plastic, Steel
Mounting Pattern
200 x 300, 400 x 200, 600 x 300, 200 x 200, 300 x 300, 600 x 200, 200 x 100, 600 x 400, 200 x 400, 400 x 300, 300 x 200, 400 x 400
Includes
Item
Wall Mount
Features
Rotate, Pivot, Full Motion, Heavy Duty, Extendable Arm, Durable, Tilt, Swivel, Cable Management, Articulating
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.