
Gender Changer USB A M to USB A M
Mfr # GCUSBAAMM
Zoro # G416424619
product price: $1.49
/eaSold in multiples of 6 for $8.94
Key Features
Adapter Type
USB
Connector Gender on First End
Male
Connector Gender on Second End
Male
Connector on Second End Details
1 x 4-pin Type A USB Male
Environmental Compliance
Restriction of Hazardous Substances (RoHS), Waste Electrical and Electronic Equipment Directive (WEEE)
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
GCUSBAAMM
Zoro #
G416424619
UPC #
65030785778
Country of Origin
China
Details
Item
Data Transfer Adapter
Adapter Type
USB
Connector Gender on First End
Male
Connector Gender on Second End
Male
Connector on Second End Details
1 x 4-pin Type A USB Male
Environmental Compliance
Restriction of Hazardous Substances (RoHS), Waste Electrical and Electronic Equipment Directive (WEEE)
End 2 Connection Type
USB Type A - Male
Environmentally Friendly
Yes
Connector on First End Details
1 x 4-pin Type A USB Male
End 1 Connection Type
USB Type A - Male
Color
White
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.