
GET ULTRA-FAST ACCESS TO DATA BY CONNECTING A 2.5INCH SATA SSD/HDD TO YOUR LAPTO
Mfr # USB31CSAT3CB
Zoro # G215699942
product price: $31.19
/eaKey Features
REACH free of SVHC
Yes
Package Contents
USB 3.1 (10Gbps) Adapter Cable for 2.5" SATA Drives - USB-C, 1 x Quick Start Guide
Connector Type on Second End
USB 3.1 Type C - Male
End of Life Manual Availability
Yes
Connector Gender on Second End
Male
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
USB31CSAT3CB
Zoro #
G215699942
UPC #
65030863032
Country of Origin
China
Details
REACH free of SVHC
Yes
Item
Data Transfer Adapter
Package Contents
USB 3.1 (10Gbps) Adapter Cable for 2.5" SATA Drives - USB-C, 1 x Quick Start Guide
Connector Type on Second End
USB 3.1 Type C - Male
End of Life Manual Availability
Yes
Connector Gender on Second End
Male
Environmentally Friendly
Yes
Connector on First End Details
1 x 22-pin SATA 3.0
Environmental Compliance
Restriction of Hazardous Substances (RoHS) 2
Color
Black
Connector on Second End Details
1 x 24-pin USB 3.1 Type C - Male
Environmental Certification
EU RoHS
Connector Type on First End
SATA 3.0
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.