Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

GIGABIT POE EXTENDER EXTENDS A POWER SOURCE BY 100M TO PD DEVICES; CASCADE 4 POW

  • Mfr # POEEXT1G60W

  • Zoro # G514882922


product price: $204.99
/ea
Free Shipping & Returns

Key Features

Standards
IEEE 802.3af, IEEE 802.3at, IEEE 802.3bt, EN 60068-2-6, EN 60068-2-27, EN 60068-2-32, IEC 61000-4-2, IEC 61000-4-4, IEC 61000-4-5, IEEE 802.3, IEEE 802.3u, IEEE 802.3ab, IEEE 802.3x, IEEE 802.3z
Height
1.3 in
Includes
POEEXT1G60W PoE Extender, Mounting Hardware Kit, Quick-Start Guide
Color
Black
Width
3.2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
POEEXT1G60W
Zoro #
G514882922
UPC #
65030889650
Country of Origin
Taiwan, Province of China

Dimensions

Height
1.3 in
Width
3.2 in
Length
4.1 in
Depth
4.1 in

Details

Item
PoE Extender
Standards
IEEE 802.3af, IEEE 802.3at, IEEE 802.3bt, EN 60068-2-6, EN 60068-2-27, EN 60068-2-32, IEC 61000-4-2, IEC 61000-4-4, IEC 61000-4-5, IEEE 802.3, IEEE 802.3u, IEEE 802.3ab, IEEE 802.3x, IEEE 802.3z
Includes
POEEXT1G60W PoE Extender, Mounting Hardware Kit, Quick-Start Guide
Color
Black
Mounting
DIN Rail/Wall Mount
Maximum Output Power
60 W
Protection Type
Surge Protection
Output Ports
1 x PoE+
Input Ports
1 x Ethernet
Green Environmental Attribute
Environmentally Friendly
Environmentally Friendly
Yes
Form Factor
DIN Rail/Wall Mountable

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.