Zoro Homepage
This item is Discontinued.
Startech.Com Grounding Strip for Server Racks - Copper Ground Bar GNDBAR1U

Grounding Strip for Server Racks - Copper Ground Bar (Discontinued)

  • Mfr # GNDBAR1U
  • Zoro # G5516227
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
GNDBAR1U
Zoro #
G5516227
UPC #
65030861755
Country of Origin
Taiwan, Province of China

Dimensions

Length
18.98 in
Height
0.2 in
Width
0.79 in

Details

Material
Steel
Includes
M5 20mm screws, M5 cage nuts, Grounding bar
Color
Brown
Green Certification or Other Recognition
WEEE, REACH, RoHS

Description

Protect up to ten devices in your server rack from static electricity damage, with this 1U or 10U copper grounding strip - Compatible with any standard server rack and all rack-mountable equipment - Grounding bar / copper ground wire / ground strip - Protects your rack mounted equipment from electrical surges - Installs easily into any standard server rack or cabinet - Grounds up to 10 individual devices - Attach to mission critical equipment to ensure it's not damaged by electrical surges

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.