Zoro Homepage

Handheld Digital Sound Meter with Large LCD, Noise/Decibel Level Reader

  • Mfr # D130-DECIBEL-METER

  • Zoro # G021724487


product price: $41.39
/ea

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
D130-DECIBEL-METER
Zoro #
G021724487
UPC #
065030907941
Country of Origin
China

Description

The Handheld Digital Sound Meter is equipped with a high-precision microphone that provides accurate decibel readings. The IP54 rating offers resistance against dust and water, making it suitable for use in various environments. Its compact (2x6.4x1.1in / 50x162.6x29.2mm) and lightweight (0.4lb / 190g) design makes it easy to carry and use in a variety of locations. Precision and Accuracy This portable noise reader is capable of precise readings with a range of 30 to 130dBA, accuracy of +/- 1.5dB, and a resolution of 0.1dB. With the press of a button, switch between minimum and maximum readings. Additionally, choose between fast (1/8s) and slow (1s) readings based on needs. Fast readings capture moment-to-moment changes for dynamic environments, while slow readings provide more stable measurements for overall noise level analysis. User-Friendly Display The portable audio level monitor features an easy-to-read LCD with large fonts for quick, at-a-glance readings, and optional backlight for visibility in low-light conditions. The on-screen battery indicator keeps the user informed, while the five-minute auto-off feature maximizes battery life. The data hold button enables to keep the last reading on the screen for reference. Versatile Applications The decibel meter is ideal for monitoring server rooms, data centers, office environments, and equipment testing. It provides real-time data to verify the noise and loudness conditions of an area or equipment. Portability and Durability Made of durable ABS plastic, the sound meter is lightweight, compact, and convenient to transport. The non-slip design ensures a secure grip, making it ideal for on-the-go measurements in a variety of work environments. The decibel meter features large well-spaced buttons, making it easy to operate even while wearing gloves. This design ensures that users can accurately and comfortably measure sound levels including in environments where protective gear is necessary.

Restrictions

This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.