Zoro Homepage

HDMI 1.4 TO MINI DISPLAYPORT 1.2 ACTIVE ADAPTER CABLE WITH 4K 30HZ VIDEO/HDCP 1.

  • Mfr # HD2MDPMM2M

  • Zoro # G414883531


product price: $29.59
/ea

Key Features

Cable Type
HDMI/Mini DisplayPort
Supported Resolution
3840 x 2160
Connector Gender on First End
Male
Connector Gender on Second End
Male
Environmentally Friendly
Yes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
HD2MDPMM2M
Zoro #
G414883531
UPC #
65030887564
Country of Origin
China

Details

Cable Type
HDMI/Mini DisplayPort
Item
Video Cable Adapter
Supported Resolution
3840 x 2160
Connector Gender on First End
Male
Connector Gender on Second End
Male
Environmentally Friendly
Yes
Device Supported
Workstation, Monitor, Chromebook, Media Player, Tablet, Camera, Computer, Blu-ray Player, Notebook, Audio/Video Device

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.