
HDMI 1.4B COUPLER; 4K 3840X2160P 30HZ/FULL HD 1080P/10.2 GBPS BANDWIDTH/8CH AU
Mfr # GCHDMIFF
Zoro # G714883569
product price: $13.45
/eaKey Features
Connector Gender on First End
Female
Connector Gender on Second End
Female
Maximum Resolution Supported
4096 x 2160
Connector Plating
Gold
Adapter Type
HDMI
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
GCHDMIFF
Zoro #
G714883569
UPC #
65030824057
Country of Origin
Viet Nam
Details
Connector Gender on First End
Female
Connector Gender on Second End
Female
Maximum Resolution Supported
4096 x 2160
Connector Plating
Gold
Adapter Type
HDMI
Item
Video Adapter
Green Environmental Attribute
Environmentally Friendly
Connector on Second End Details
(1) 19-pin HDMI HDMI 1.4 Digital Audio/Video Female
Color
Black
Features
HDCP 1.4, Molded, Audio Return Channel (ARC), Consumer Electronics Control (CEC)
Material
Polyvinyl Chloride (PVC)
Connector on First End Details
(1) 19-pin HDMI HDMI 1.4 Digital Audio/Video Female
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.