Shop STARTECH.COM
See all product information
Create Account
HDMI 2.0 CABLE DELIVERS 4K60HZ/4K120HZ W/HDR10; PREMIUM CERTIFIED HIGH SPEED HDM
- Mfr # HDMMV3F
- Zoro # G023960203
product price:Â
$
18.45
/ea
Key Features
Material
Acrylonitrile Butadiene Styrene
Width
0.8 in
Color
Silver
Data Transfer Speed
18 Gbps
Cable Type
HDMI
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- HDMMV3F
- Zoro #
- G023960203
- UPC #
- -
- Country of Origin
- Viet Nam
- Material
- Acrylonitrile Butadiene Styrene
- Color
- Silver
- Data Transfer Speed
- 18 Gbps
- Cable Type
- HDMI
Dimensions
- Width
- 0.8 in
- Cable Length
- 3 ft
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.