Shop STARTECH.COM
See all product information
Create Account
HDMI 2.1 CABLE DELIVERS 8K60HZ/4K120HZ W/HDR10+; CERTIFIED ULTRA HIGH SPEED HDMI
- Mfr # HDMM21V1F
- Zoro # G923959840
product price:Â
$
18.45
/ea
Key Features
Cable Length
1 ft
Width
0.8 in
Color
Black
Cable Type
HDMI
Data Transfer Speed
48 Gbps
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- HDMM21V1F
- Zoro #
- G923959840
- UPC #
- -
- Country of Origin
- Viet Nam
- Color
- Black
- Cable Type
- HDMI
- Data Transfer Speed
- 48 Gbps
- Material
- Acrylonitrile Butadiene Styrene
Dimensions
- Cable Length
- 1 ft
- Width
- 0.8 in
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.