Zoro Homepage

HDMI Extender over CAT6 w/ 3 Port Switch

  • Mfr # VS321HDBTK

  • Zoro # G416424640


product price: $369.99
/ea
Free Shipping & Returns

Key Features

Number of HDMI Inputs
3
Receiver Height
1.30 in
Connectivity Technology
Wired
Max. Resolution
4096 x 2160
Receiver Width
4.10 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
VS321HDBTK
Zoro #
G416424640
UPC #
65030880091
Country of Origin
Taiwan, Province of China

Dimensions

Receiver Height
1.30 in
Receiver Width
4.10 in
Receiver Depth
6.30 in

Details

Number of HDMI Inputs
3
Connectivity Technology
Wired
Max. Resolution
4096 x 2160
HDMI In
Yes
Package Contents
HDMI Extender, HDMI Receiver, Remote Control, Universal Power Adapter (NA/JP, UK, EU, ANZ), RJ11 Cable, RJ11 to RS232 Converter, Set of Mounting Screws, Quick-Start Guide, Mounting Brackets, Rubber Feet
Color
Black
Number of HDMI Outputs
1
Maximum Operating Distance
230 ft
Network (RJ-45)
Yes
Number of Input Devices Supported
3
Power Plug Type
Type M
Twisted Pair Cable Standard
Category 6
Number of Network (RJ-45) Ports
2
HDMI Out
Yes
Mount Type
Desktop
Environmentally Friendly
Yes
Item
Video Extender Receiver
Graphic Mode
4K
Media Type Supported
Twisted Pair

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.