Zoro Homepage

HDMI KVM Cable

  • Mfr # SKHDMMKVM06

  • Zoro # G322639770


product price: $77.39
/ea
Free Shipping & Returns

Key Features

Connector on Second End Details
1x Mini-phone Audio - Male, 1x HDMI Digital Audio/Video - Male, 1x USB 2.0 - Male
Height
0.5 in
Device Supported
Workstation, Desktop Computer, KVM Switch
Connector on First End Details
1x HDMI Digital Audio/Video - Male, 1x Mini-phone Audio - Male, 1x USB 2.0 Type A - Male
Width
0.8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SKHDMMKVM06
Zoro #
G322639770
UPC #
065030927437
Country of Origin
China

Dimensions

Height
0.5 in
Width
0.8 in
Cable Length
6 ft

Details

Connector on Second End Details
1x Mini-phone Audio - Male, 1x HDMI Digital Audio/Video - Male, 1x USB 2.0 - Male
Device Supported
Workstation, Desktop Computer, KVM Switch
Connector on First End Details
1x HDMI Digital Audio/Video - Male, 1x Mini-phone Audio - Male, 1x USB 2.0 Type A - Male
Operating System Compatibility
Mac OS, Windows, ChromeOS, Linux
Item
KVM Cable
Color
Black
Connector Gender on First End
Male
Connector Gender on Second End
Male

Description

KVM cable connects an HDMI computer to an HDMI KVM Switch that features USB 2.0 Simplifies setup by integrating the cables into a single bundle reducing the number of individual cables that need to be managed Universally compatible and works with any KVM or operating system including Windows/macOS/Linux and all hardware platforms such as Intel/AMD/Apple

Restrictions

This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.